Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Ale Eggshell Latex Interior Paint

  • Zoro #: G0036475
  • Mfr #: 0000Z0383-16
$43.95
  • Dry Time: 1 hr
  • Standards: GREENGUARD Gold Certified
  • VOC Content: Less than 50g/L
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036475
  • Mfr #: 0000Z0383-16
Dry Time: 1 hr Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Color Family: Yellows
Color: Ale Paint Cleanup: Soap and Water
Size: 1 gal Paint Base Type: Latex
Coverage: 400 sq ft/gal Item: Interior Paint
Finish: Eggshell Dry Time Recoat: 4 hr
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Ale, Finish Eggshell, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16