Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Aloe Satin Latex Interior Paint

  • Zoro #: G0039363
  • Mfr #: 0000Z0580-16
$47.89
  • Coverage: 400 sq ft/gal
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Application Method: Brush, Roll, Spray
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0039363
  • Mfr #: 0000Z0580-16
Coverage: 400 sq ft/gal For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Greens Paint Base Type: Latex
Dry Time: 1 hr Standards: GREENGUARD Gold Certified
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr
Color: Aloe Size: 1 gal
Min. Application Temp.: 50 Degrees F Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Satin
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Aloe, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0580-16