Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Angel Wings Semi-gloss Latex Interior Paint

  • Zoro #: G0067162
  • Mfr #: 0000Z0680-16
$53.08
  • Item: Interior Paint
  • Coverage: 400 sq ft/gal
  • Color: Angel Wings
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0067162
  • Mfr #: 0000Z0680-16
Item: Interior Paint Coverage: 400 sq ft/gal
Color: Angel Wings Dry Time Recoat: 4 hr
VOC Content: Less than 50g/L Color Family: Pinks
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Paint Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Size: 1 gal Dry Time: 1 hr
Finish: Semi-gloss Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Angel Wings, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0680-16