Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Aspiration Satin Latex Interior Paint

  • Zoro #: G0042443
  • Mfr #: 0000Z0581-16
$47.90
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Coverage: 400 sq ft/gal
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0042443
  • Mfr #: 0000Z0581-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq ft/gal Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Finish: Satin
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Base Type: Latex Min. Application Temp.: 50 Degrees F
Color Family: Greens Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr Size: 1 gal
Color: Aspiration Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Aspiration, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0581-16