Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Bambino Satin Latex Interior Paint

  • Zoro #: G0039460
  • Mfr #: 0000Z0580-16
$47.90
  • Standards: GREENGUARD Gold Certified
  • Paint Base Type: Latex
  • Item: Interior Paint
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0039460
  • Mfr #: 0000Z0580-16
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Item: Interior Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq ft/gal Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Size: 1 gal
Color: Bambino Finish: Satin
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Color Family: Blues Dry Time Recoat: 4 hr
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Bambino, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0580-16