Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Baroque Semi-gloss Latex Interior Paint

  • Zoro #: G0058920
  • Mfr #: 0000Z0683-16
$53.04
  • Finish: Semi-gloss
  • VOC Content: Less than 50g/L
  • Color: Baroque
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0058920
  • Mfr #: 0000Z0683-16
Finish: Semi-gloss VOC Content: Less than 50g/L
Color: Baroque Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Color Family: Yellows
Dry Time Recoat: 4 hr Application Method: Brush, Roll, Spray
Item: Interior Paint Paint Cleanup: Soap and Water
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Size: 1 gal Coverage: 400 sq ft/gal
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Baroque, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0683-16