Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Bellflower Semi-gloss Latex Interior Paint

  • Zoro #: G0058360
  • Mfr #: 0000Z0681-16
$46.86
  • Application Method: Brush, Roll, Spray
  • Coverage: 400 sq ft/gal
  • Item: Interior Paint
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0058360
  • Mfr #: 0000Z0681-16
Application Method: Brush, Roll, Spray Coverage: 400 sq ft/gal
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex Finish: Semi-gloss
Color: Bellflower Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr Paint Base Type: Latex
Color Family: Purples Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Size: 1 gal
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Bellflower, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-16