Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Black Coffee Satin Latex Interior Paint

  • Zoro #: G0045499
  • Mfr #: 0000Z0583-16
$52.69
  • Finish: Satin
  • Dry Time: 1 hr
  • Paint Cleanup: Soap and Water
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045499
  • Mfr #: 0000Z0583-16
Finish: Satin Dry Time: 1 hr
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Application Method: Brush, Roll, Spray Coverage: 400 sq ft/gal
Color Family: Blacks Color: Black Coffee
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Dry Time Recoat: 4 hr Item: Interior Paint
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blacks, Color Black Coffee, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0583-16