Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Black Eggshell Latex Exterior Paint

  • Zoro #: G9619458
  • Mfr #: 0000Z8593-16
$54.59
  • Size: 1 gal
  • Surface: Masonry, Metal, Wood
  • Paint Color Family:
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z8593-16 Specifications

  • Zoro #: G9619458
  • Mfr #: 0000Z8593-16
Size: 1 gal Surface: Masonry, Metal, Wood
Paint Color Family: Min. Application Temp.: 35 Degrees F
Finish: Eggshell Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
Color Family: Neutrals Color: Black
VOC Content: Less than 50g/L For Use On Surface Material: Masonry, Metal, Wood
Base Type: Latex Coverage: 400 sq ft/gal
Dry Time Recoat: 4 hr Paint Cleanup: Soap and Water
Paint Sub-Brand: Pro-Hide(R) Gold Item: Exterior Paint
Dry Time: 30 min Features: Designed for Use In New Construction and Repaints, Excellent Durability, Exterior, High Hide, Premium Quality, Provides A Mildew-resistant Coating, Resists Peeling, Cracking, and Blistering
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Black, Finish Eggshell, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 35 Degrees F, Application Method Brush, Roll, Spray

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8593-16