Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Black Flat Latex Interior Paint

  • Zoro #: G9730058
  • Mfr #: 0000Z5383-16
Pratt & Lambert 1 gal. Black Flat Latex Interior Paint 0000Z5383-16
Pratt & Lambert 1 gal. Black Flat Latex Interior Paint 0000Z5383-16
Pratt & Lambert 1 gal. Black Flat Latex Interior Paint 0000Z5383-16
Pratt & Lambert 1 gal. Black Flat Latex Interior Paint 0000Z5383-16
$36.75
  • Paint Color Family: Neutrals
  • Coverage: 400 sq ft/gal
  • Base Type: Latex
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z5383-16 Specifications

  • Zoro #: G9730058
  • Mfr #: 0000Z5383-16
Paint Color Family: Neutrals Coverage: 400 sq ft/gal
Base Type: Latex Finish: Flat
Paint Sub-Brand: Pro-Hide(R) Silver 5000 Dry Time: 30 min
Size: 1 gal Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Features: Good Hide, Smooth Uniform Finish
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr Color Family: Neutrals
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Surface: Drywall, Masonry, Metal , Plaster, Wood Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Black, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Silver 5000, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Features Good Hide, Smooth Uniform Finish

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z5383-16