Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Blue Fog Semi-gloss Latex Interior Paint

  • Zoro #: G0058141
  • Mfr #: 0000Z0681-16
$53.08
  • Dry Time: 1 hr
  • Size: 1 gal
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0058141
  • Mfr #: 0000Z0681-16
Dry Time: 1 hr Size: 1 gal
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Base Type: Latex Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Base Type: Latex Coverage: 400 sq ft/gal
Dry Time Recoat: 4 hr Finish: Semi-gloss
VOC Content: Less than 50g/L Color Family: Blues
Color: Blue Fog Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blue Fog, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-16