Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Blue Maritime Satin Latex Interior Paint

  • Zoro #: G0047255
  • Mfr #: 0000Z0583-16
$52.68
  • Color: Blue Maritime
  • Dry Time: 1 hr
  • Base Type: Latex
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0047255
  • Mfr #: 0000Z0583-16
Color: Blue Maritime Dry Time: 1 hr
Base Type: Latex Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq ft/gal
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Blues
Size: 1 gal Paint Base Type: Latex
Dry Time Recoat: 4 hr For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Satin Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blue Maritime, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0583-16