Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Blue Milano Semi-gloss Latex Interior Paint

  • Zoro #: G0058875
  • Mfr #: 0000Z0681-16
$48.25
  • Paint Cleanup: Soap and Water
  • Finish: Semi-gloss
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0058875
  • Mfr #: 0000Z0681-16
Paint Cleanup: Soap and Water Finish: Semi-gloss
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Blues
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Blue Milano
Coverage: 400 sq ft/gal Standards: GREENGUARD Gold Certified
Dry Time: 1 hr Size: 1 gal
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blue Milano, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-16