Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Blueberry Semi-gloss Latex Interior Paint

  • Zoro #: G0050441
  • Mfr #: 0000Z0683-16
$53.08
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Coverage: 400 sq ft/gal
  • Item: Interior Paint
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050441
  • Mfr #: 0000Z0683-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq ft/gal
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex Color Family: Blues
Green Environmental Attribute: Meets SCAQMD Requirements Color: Blueberry
Dry Time Recoat: 4 hr Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Finish: Semi-gloss VOC Content: Less than 50g/L
Dry Time: 1 hr Green Certification or Other Recognition: GREENGUARD Gold
Size: 1 gal For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blueberry, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0683-16