Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Borderline Eggshell Latex Interior Paint

  • Zoro #: G0002254
  • Mfr #: 0000Z8280-16
$45.15
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Item: Interior Paint
  • Dry Time Recoat: 4 hr
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z8280-16 Specifications

  • Zoro #: G0002254
  • Mfr #: 0000Z8280-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Dry Time Recoat: 4 hr Surface: Drywall, Masonry, Metal , Plaster, Wood
Min. Application Temp.: 50 Degrees F Color Family: Neutrals
VOC Content: Less than 50g/L Color: Borderline
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Standards: MPI Approved for Gloss Levels 1 to 5 Dry Time: 30 min
Size: 1 gal Paint Cleanup: Soap and Water
Finish: Eggshell Coverage: 400 sq ft/gal
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Borderline, Finish Eggshell, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-16