Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Botticelli Semi-gloss Latex Interior Paint

  • Zoro #: G0004409
  • Mfr #: 0000Z0683-16
$42.60
  • Color: Botticelli
  • VOC Content: Less than 50g/L
  • Finish: Semi-gloss
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0004409
  • Mfr #: 0000Z0683-16
Color: Botticelli VOC Content: Less than 50g/L
Finish: Semi-gloss Dry Time Recoat: 4 hr
Paint Cleanup: Soap and Water Size: 1 gal
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Item: Interior Paint Dry Time: 1 hr
Color Family: Browns Min. Application Temp.: 50 Degrees F
Base Type: Latex Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Coverage: 400 sq ft/gal
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Botticelli, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0683-16