1 gal. Bouquet Orchid Semi-gloss Latex Interior Paint
- Zoro #: G0066094
- Mfr #: 0000Z0680-16
Pratt & Lambert #0000Z0680-16 Specifications
| |
Finish: Semi-gloss | Dry Time Recoat: 4 hr |
Color: Bouquet Orchid | Color Family: Reds |
Paint Sub-Brand: Fresh-Spec(TM) | Paint Base Type: Latex |
Features: Zero VOC Paint Base and When Used with GeoShades Colorants | Application Method: Brush, Roll, Spray |
Item: Interior Paint | Dry Time: 1 hr |
Base Type: Latex | Paint Cleanup: Soap and Water |
Coverage: 400 sq ft/gal | For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood |
Size: 1 gal | Standards: GREENGUARD Gold Certified |
Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified | Green Environmental Attribute: Meets SCAQMD Requirements |
VOC Content: Less than 50g/L | Min. Application Temp.: 50 Degrees F |
Country of Origin (subject to change): United States |
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Bouquet Orchid, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov | |
Hazardous material | |
This item has been restricted from sale in the following states: PR |