Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Brazil Brown Eggshell Latex Interior Paint

  • Zoro #: G0036064
  • Mfr #: 0000Z0383-16
$43.92
  • Application Method: Brush, Roll, Spray
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036064
  • Mfr #: 0000Z0383-16
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Finish: Eggshell
Standards: GREENGUARD Gold Certified Base Type: Latex
Paint Base Type: Latex Color Family: Browns
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr
Color: Brazil Brown Paint Cleanup: Soap and Water
Coverage: 400 sq ft/gal Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Size: 1 gal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Brazil Brown, Finish Eggshell, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16