Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Brazil Brown Flat Latex Interior Paint

  • Zoro #: G0016631
  • Mfr #: 0000Z0283-16
$42.37
  • Color Family: Browns
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016631
  • Mfr #: 0000Z0283-16
Color Family: Browns For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Finish: Flat Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr Paint Base Type: Latex
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Base Type: Latex
Dry Time Recoat: 4 hr Size: 1 gal
Color: Brazil Brown Coverage: 400 sq ft/gal
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Brazil Brown, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16