Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Browntone Eggshell Water Interior Paint

  • Zoro #: G0000583
  • Mfr #: 0000Z8283-16
$45.15
  • Color: Browntone
  • Paint Cleanup: Soap and Water
  • Application Method: Brush, Roll, Spray
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z8283-16 Specifications

  • Zoro #: G0000583
  • Mfr #: 0000Z8283-16
Color: Browntone Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Coverage: 400 sq ft/gal
Standards: MPI Approved for Gloss Levels 1 to 5 Dry Time: 30 min
Color Family: Browns Dry Time Recoat: 4 hr
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Base Type: Water Paint Color Family: Browns
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Finish: Eggshell
Item: Interior Paint Size: 1 gal
Surface: Drywall, Masonry, Metal , Plaster, Wood Paint Base Type: Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Browns, Color Browntone, Finish Eggshell, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-16