1 gal. Burnt Yellow Satin Latex Interior Paint
- Zoro #: G0045970
- Mfr #: 0000Z0583-16
$52.69
- Item: Interior Paint
- VOC Content: Less than 50g/L
- Application Method: Brush, Roll, Spray
Pratt & Lambert #0000Z0583-16 Specifications
| |
Item: Interior Paint | VOC Content: Less than 50g/L |
Application Method: Brush, Roll, Spray | Color: Burnt Yellow |
Color Family: Yellows | Dry Time Recoat: 4 hr |
Green Certification or Other Recognition: GREENGUARD Gold | Green Environmental Attribute: Meets SCAQMD Requirements |
Base Type: Latex | Features: Zero VOC Paint Base and When Used with GeoShades Colorants |
Paint Cleanup: Soap and Water | Finish: Satin |
Min. Application Temp.: 50 Degrees F | For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood |
Paint Sub-Brand: Fresh-Spec(TM) | Standards: GREENGUARD Gold Certified |
Dry Time: 1 hr | Coverage: 400 sq ft/gal |
Paint Base Type: Latex | Size: 1 gal |
Country of Origin (subject to change): United States |
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Burnt Yellow, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov | |
Hazardous material | |
This item has been restricted from sale in the following states: PR |