Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cafe Cubano Satin Latex Interior Paint

  • Zoro #: G0043539
  • Mfr #: 0000Z0581-16
$47.90
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Dry Time Recoat: 4 hr
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043539
  • Mfr #: 0000Z0581-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr
Green Certification or Other Recognition: GREENGUARD Gold Size: 1 gal
Item: Interior Paint Paint Base Type: Latex
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Finish: Satin Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Color: Cafe Cubano
Color Family: Browns Coverage: 400 sq ft/gal
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr Application Method: Brush, Roll, Spray
VOC Content: Less than 50g/L Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Cafe Cubano, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0581-16