Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cerise Delight Semi-gloss Latex Interior Paint

  • Zoro #: G0004573
  • Mfr #: 0000Z0683-16
$48.25
  • Color: Cerise Delight
  • Paint Cleanup: Soap and Water
  • Dry Time Recoat: 4 hr
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0004573
  • Mfr #: 0000Z0683-16
Color: Cerise Delight Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq ft/gal Base Type: Latex
Paint Base Type: Latex Finish: Semi-gloss
Color Family: Grays Item: Interior Paint
Dry Time: 1 hr Size: 1 gal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Cerise Delight, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0683-16