Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Chanteuse Eggshell Latex Interior Paint

  • Zoro #: G0028811
  • Mfr #: 0000Z0380-16
$43.95
  • Finish: Eggshell
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Size: 1 gal
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0028811
  • Mfr #: 0000Z0380-16
Finish: Eggshell Paint Sub-Brand: Fresh-Spec(TM)
Size: 1 gal Color: Chanteuse
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Base Type: Latex Coverage: 400 sq ft/gal
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr Color Family: Neutrals
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Chanteuse, Finish Eggshell, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16