Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Chelsea Prize Flat Latex Interior Paint

  • Zoro #: G0003304
  • Mfr #: 0000Z0283-16
$42.40
  • Min. Application Temp.: 50 Degrees F
  • Paint Base Type: Latex
  • Item: Interior Paint
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0003304
  • Mfr #: 0000Z0283-16
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Item: Interior Paint Color Family: Browns
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr Standards: GREENGUARD Gold Certified
Color: Chelsea Prize Green Certification or Other Recognition: GREENGUARD Gold
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal
Coverage: 400 sq ft/gal Dry Time Recoat: 4 hr
Paint Cleanup: Soap and Water Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Flat
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Chelsea Prize, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16