Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Chinese Violet Satin Latex Interior Paint

  • Zoro #: G0045435
  • Mfr #: 0000Z0583-16
$52.69
  • VOC Content: Less than 50g/L
  • Dry Time: 1 hr
  • Item: Interior Paint
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045435
  • Mfr #: 0000Z0583-16
VOC Content: Less than 50g/L Dry Time: 1 hr
Item: Interior Paint Size: 1 gal
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
Coverage: 400 sq ft/gal Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Color: Chinese Violet
Base Type: Latex Dry Time Recoat: 4 hr
Color Family: Purples Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Satin
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Chinese Violet, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0583-16