Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Clean White Flat Water Interior Paint

  • Zoro #: G0000364
  • Mfr #: 0000Z8180-16
$43.66
  • Base Type: Water
  • Item: Interior Paint
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z8180-16 Specifications

  • Zoro #: G0000364
  • Mfr #: 0000Z8180-16
Base Type: Water Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Standards: MPI Approved for Gloss Levels 1 to 5
Paint Base Type: Water Min. Application Temp.: 50 Degrees F
Surface: Drywall, Masonry, Metal , Plaster, Wood Paint Color Family: Whites
Size: 1 gal Color Family: Whites
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Paint Cleanup: Soap and Water
Dry Time: 30 min VOC Content: Less than 50g/L
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Clean White
Coverage: 400 sq ft/gal Finish: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Whites, Color Clean White, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8180-16