Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Clove Dust Semi-gloss Latex Interior Paint

  • Zoro #: G0049775
  • Mfr #: 0000Z0683-16
$53.08
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Dry Time Recoat: 4 hr
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0049775
  • Mfr #: 0000Z0683-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time Recoat: 4 hr Coverage: 400 sq ft/gal
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr Item: Interior Paint
Base Type: Latex Application Method: Brush, Roll, Spray
Color: Clove Dust Finish: Semi-gloss
Color Family: Grays Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Size: 1 gal
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Clove Dust, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0683-16