Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Confetti Eggshell Latex Interior Paint

  • Zoro #: G0031094
  • Mfr #: 0000Z0380-16
$43.95
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Color: Confetti
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0031094
  • Mfr #: 0000Z0380-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Confetti Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Color Family: Pinks Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Finish: Eggshell Size: 1 gal
Dry Time: 1 hr Coverage: 400 sq ft/gal
Dry Time Recoat: 4 hr Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Confetti, Finish Eggshell, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16