Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Congo Brown Flat Latex Interior Paint

  • Zoro #: G0019255
  • Mfr #: 0000Z0283-16
$42.37
  • Application Method: Brush, Roll, Spray
  • Dry Time Recoat: 4 hr
  • Standards: GREENGUARD Gold Certified
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0019255
  • Mfr #: 0000Z0283-16
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr
Standards: GREENGUARD Gold Certified Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Color: Congo Brown
Color Family: Browns Size: 1 gal
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq ft/gal
Dry Time: 1 hr Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Flat
Min. Application Temp.: 50 Degrees F Base Type: Latex
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Congo Brown, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16