Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Contemplation Semi-gloss Latex Interior Paint

  • Zoro #: G0069104
  • Mfr #: 0000Z0681-16
$53.08
  • Dry Time: 1 hr
  • Color: Contemplation
  • Paint Cleanup: Soap and Water
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0069104
  • Mfr #: 0000Z0681-16
Dry Time: 1 hr Color: Contemplation
Paint Cleanup: Soap and Water Size: 1 gal
Finish: Semi-gloss Application Method: Brush, Roll, Spray
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Item: Interior Paint
Coverage: 400 sq ft/gal Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr Color Family: Greens
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Contemplation, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-16