Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cool White Eggshell Latex Interior Paint

  • Zoro #: G0031803
  • Mfr #: 0000Z0380-16
$43.92
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Paint Cleanup: Soap and Water
  • Color Family: Whites
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0031803
  • Mfr #: 0000Z0380-16
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Color Family: Whites VOC Content: Less than 50g/L
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Dry Time: 1 hr Standards: GREENGUARD Gold Certified
Size: 1 gal Item: Interior Paint
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Color: Cool White Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Coverage: 400 sq ft/gal Finish: Eggshell
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Cool White, Finish Eggshell, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16