Shop Alternate Products
This Product is Discontinued
Pratt & Lambert
Interior Paint, Satin, Latex Base, Deep Mist, 1 gal (Discontinued)
Mfr # 0000Z0583-16
Zoro # G0048393
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
- Paint Color Family Greens
- Color Deep Mist
- Finish Satin
- Size 1 gal