Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Deluxe Semi-gloss Latex Interior Paint

  • Zoro #: G0050310
  • Mfr #: 0000Z0683-16
$53.08
  • Dry Time Recoat: 4 hr
  • Color Family: Oranges
  • Min. Application Temp.: 50 Degrees F
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050310
  • Mfr #: 0000Z0683-16
Dry Time Recoat: 4 hr Color Family: Oranges
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr
Base Type: Latex Color: Deluxe
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Item: Interior Paint
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq ft/gal Size: 1 gal
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Finish: Semi-gloss
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Deluxe, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0683-16