Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Dusk Sky Satin Latex Interior Paint

  • Zoro #: G0044333
  • Mfr #: 0000Z0581-16
$52.69
  • Coverage: 400 sq ft/gal
  • Dry Time Recoat: 4 hr
  • Color Family: Blues
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0044333
  • Mfr #: 0000Z0581-16
Coverage: 400 sq ft/gal Dry Time Recoat: 4 hr
Color Family: Blues For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Dusk Sky
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Size: 1 gal Base Type: Latex
Finish: Satin Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Dusk Sky, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0581-16