Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Dutch Gold Flat Latex Interior Paint

  • Zoro #: G0014154
  • Mfr #: 0000Z0281-16
$42.37
  • Color Family: Yellows
  • Color: Dutch Gold
  • Application Method: Brush, Roll, Spray
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0014154
  • Mfr #: 0000Z0281-16
Color Family: Yellows Color: Dutch Gold
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Paint Base Type: Latex Dry Time: 1 hr
Paint Sub-Brand: Fresh-Spec(TM) Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Standards: GREENGUARD Gold Certified Base Type: Latex
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Size: 1 gal Min. Application Temp.: 50 Degrees F
Coverage: 400 sq ft/gal Finish: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Dutch Gold, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-16