Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Early Sunrise Flat Water Interior Paint

  • Zoro #: G0000574
  • Mfr #: 0000Z8181-16
$43.66
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Coverage: 400 sq ft/gal
  • Paint Cleanup: Soap and Water
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z8181-16 Specifications

  • Zoro #: G0000574
  • Mfr #: 0000Z8181-16
Surface: Drywall, Masonry, Metal , Plaster, Wood Coverage: 400 sq ft/gal
Paint Cleanup: Soap and Water Color Family: Oranges
Dry Time: 30 min Paint Color Family: Oranges
Finish: Flat Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Paint Base Type: Water Dry Time Recoat: 4 hr
Application Method: Brush, Roll, Spray Color: Early Sunrise
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Base Type: Water Size: 1 gal
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Standards: MPI Approved for Gloss Levels 1 to 5 Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Oranges, Color Early Sunrise, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8181-16