Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Faded Plum Satin Latex Interior Paint

  • Zoro #: G0043843
  • Mfr #: 0000Z0581-16
$47.90
  • Color Family: Purples
  • Base Type: Latex
  • Finish: Satin
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043843
  • Mfr #: 0000Z0581-16
Color Family: Purples Base Type: Latex
Finish: Satin Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Faded Plum Paint Cleanup: Soap and Water
Item: Interior Paint Dry Time: 1 hr
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Size: 1 gal Dry Time Recoat: 4 hr
Coverage: 400 sq ft/gal For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Faded Plum, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0581-16