1 gal. Fedora Satin Latex Interior Paint
- Zoro #: G0046409
- Mfr #: 0000Z0583-16
$52.69
- Green Certification or Other Recognition: GREENGUARD Gold
- Standards: GREENGUARD Gold Certified
- Item: Interior Paint
Pratt & Lambert #0000Z0583-16 Specifications
| |
Green Certification or Other Recognition: GREENGUARD Gold | Standards: GREENGUARD Gold Certified |
Item: Interior Paint | Finish: Satin |
Paint Sub-Brand: Fresh-Spec(TM) | Paint Base Type: Latex |
Min. Application Temp.: 50 Degrees F | VOC Content: Less than 50g/L |
Dry Time Recoat: 4 hr | Coverage: 400 sq ft/gal |
Application Method: Brush, Roll, Spray | Size: 1 gal |
Dry Time: 1 hr | Color: Fedora |
Features: Zero VOC Paint Base and When Used with GeoShades Colorants | Color Family: Grays |
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood | Green Environmental Attribute: Meets SCAQMD Requirements |
Paint Cleanup: Soap and Water | Base Type: Latex |
Country of Origin (subject to change): United States |
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Fedora, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov | |
Hazardous material | |
This item has been restricted from sale in the following states: PR |