Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Fennel Semi-gloss Latex Interior Paint

  • Zoro #: G0059060
  • Mfr #: 0000Z0683-16
$48.25
  • Min. Application Temp.: 50 Degrees F
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Coverage: 400 sq ft/gal
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059060
  • Mfr #: 0000Z0683-16
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq ft/gal Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Fennel Size: 1 gal
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
Item: Interior Paint Base Type: Latex
Dry Time Recoat: 4 hr Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Color Family: Yellows
Application Method: Brush, Roll, Spray Finish: Semi-gloss
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Fennel, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0683-16