Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Fern Whisper Flat Latex Interior Paint

  • Zoro #: G0005072
  • Mfr #: 0000Z0280-16
$42.40
  • Min. Application Temp.: 50 Degrees F
  • Coverage: 400 sq ft/gal
  • Base Type: Latex
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0005072
  • Mfr #: 0000Z0280-16
Min. Application Temp.: 50 Degrees F Coverage: 400 sq ft/gal
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Flat Application Method: Brush, Roll, Spray
Color Family: Beiges Paint Base Type: Latex
VOC Content: Less than 50g/L Dry Time: 1 hr
Size: 1 gal Item: Interior Paint
Color: Fern Whisper Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Fern Whisper, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16