Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Friar's Robe Semi-gloss Latex Interior Paint

  • Zoro #: G0059514
  • Mfr #: 0000Z0683-16
$42.60
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Finish: Semi-gloss
  • Color Family: Browns
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059514
  • Mfr #: 0000Z0683-16
Paint Sub-Brand: Fresh-Spec(TM) Finish: Semi-gloss
Color Family: Browns Standards: GREENGUARD Gold Certified
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Green Environmental Attribute: Meets SCAQMD Requirements Size: 1 gal
Dry Time: 1 hr Application Method: Brush, Roll, Spray
Base Type: Latex VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr Coverage: 400 sq ft/gal
Color: Friar's Robe Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Friar's Robe, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0683-16