Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Geisha Flat Latex Interior Paint

  • Zoro #: G0015371
  • Mfr #: 0000Z0281-16
$42.40
  • Finish: Flat
  • Paint Cleanup: Soap and Water
  • VOC Content: Less than 50g/L
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015371
  • Mfr #: 0000Z0281-16
Finish: Flat Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Color Family: Purples
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Green Environmental Attribute: Meets SCAQMD Requirements Paint Sub-Brand: Fresh-Spec(TM)
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr
Dry Time Recoat: 4 hr Size: 1 gal
Paint Base Type: Latex Color: Geisha
Base Type: Latex Standards: GREENGUARD Gold Certified
Coverage: 400 sq ft/gal Item: Interior Paint
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Geisha, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-16