Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Glow of Green Satin Latex Interior Paint

  • Zoro #: G0043441
  • Mfr #: 0000Z0581-16
$47.90
  • Color: Glow of Green
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Application Method: Brush, Roll, Spray
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043441
  • Mfr #: 0000Z0581-16
Color: Glow of Green Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Min. Application Temp.: 50 Degrees F Size: 1 gal
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Color Family: Greens Paint Base Type: Latex
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Satin Base Type: Latex
Standards: GREENGUARD Gold Certified Coverage: 400 sq ft/gal
Dry Time Recoat: 4 hr Dry Time: 1 hr
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Glow of Green, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0581-16