Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Goldenberry Flat Latex Interior Paint

  • Zoro #: G0015974
  • Mfr #: 0000Z0283-16
$42.40
  • Finish: Flat
  • Coverage: 400 sq ft/gal
  • Dry Time: 1 hr
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0015974
  • Mfr #: 0000Z0283-16
Finish: Flat Coverage: 400 sq ft/gal
Dry Time: 1 hr Min. Application Temp.: 50 Degrees F
Application Method: Brush, Roll, Spray Size: 1 gal
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr Paint Sub-Brand: Fresh-Spec(TM)
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Base Type: Latex VOC Content: Less than 50g/L
Color Family: Yellows Color: Goldenberry
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Goldenberry, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16