Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Granitine Eggshell Latex Interior Paint

  • Zoro #: G0030683
  • Mfr #: 0000Z0380-16
$43.95
  • Paint Base Type: Latex
  • Coverage: 400 sq ft/gal
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0030683
  • Mfr #: 0000Z0380-16
Paint Base Type: Latex Coverage: 400 sq ft/gal
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Granitine
Finish: Eggshell Dry Time: 1 hr
Dry Time Recoat: 4 hr VOC Content: Less than 50g/L
Color Family: Grays Item: Interior Paint
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Size: 1 gal Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Granitine, Finish Eggshell, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16