Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Grasshopper Eggshell Latex Interior Paint

  • Zoro #: G0031410
  • Mfr #: 0000Z0380-16
$43.95
  • Dry Time Recoat: 4 hr
  • Color Family: Greens
  • Standards: GREENGUARD Gold Certified
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0031410
  • Mfr #: 0000Z0380-16
Dry Time Recoat: 4 hr Color Family: Greens
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Base Type: Latex Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Green Environmental Attribute: Meets SCAQMD Requirements
Color: Grasshopper Dry Time: 1 hr
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Paint Base Type: Latex Size: 1 gal
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Eggshell
Coverage: 400 sq ft/gal Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Grasshopper, Finish Eggshell, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16