Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Green Whisper Satin Latex Interior Paint

  • Zoro #: G0040669
  • Mfr #: 0000Z0580-16
$47.90
  • Base Type: Latex
  • Paint Cleanup: Soap and Water
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0040669
  • Mfr #: 0000Z0580-16
Base Type: Latex Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq ft/gal
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Size: 1 gal Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr Color Family: Greens
Standards: GREENGUARD Gold Certified Finish: Satin
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Color: Green Whisper
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Green Whisper, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0580-16