Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Greenella Satin Latex Interior Paint

  • Zoro #: G0047319
  • Mfr #: 0000Z0583-16
$52.69
  • Color: Greenella
  • Color Family: Greens
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0047319
  • Mfr #: 0000Z0583-16
Color: Greenella Color Family: Greens
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr
Paint Sub-Brand: Fresh-Spec(TM) Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Satin Paint Base Type: Latex
Size: 1 gal Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq ft/gal
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Item: Interior Paint Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Greenella, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0583-16