Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Hare Satin Latex Interior Paint

  • Zoro #: G0039214
  • Mfr #: 0000Z0580-16
$43.08
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0039214
  • Mfr #: 0000Z0580-16
Green Certification or Other Recognition: GREENGUARD Gold Green Environmental Attribute: Meets SCAQMD Requirements
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Neutrals
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Satin For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Coverage: 400 sq ft/gal
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Item: Interior Paint Size: 1 gal
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr
Color: Hare Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Hare, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0580-16